Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M1.6x0.35, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216559
  • Mfr #: 1635016315
$54.38
  • Tap Thread Type: Metric Coarse
  • Pitch Diameter Limit: D5
  • Shank Dia.: 3.58mm
See full product details
Orders over $75 ship free.

Osg #1635016315 Specifications

  • Zoro #: G0216559
  • Mfr #: 1635016315
Tap Thread Type: Metric Coarse Pitch Diameter Limit: D5
Shank Dia.: 3.58mm Overall Length: 40.00 mm
Tap Style: Thread Forming Number of Pieces: 1
Thread Length: 8.00mm List Number: 16350
Item: Thread Forming Tap Thread Direction: Right Hand
Tap Thread Size: M1.6x0.35 Tap Material: Cobalt
Tap Finish: TiCN Number of Flutes: 0
Tap Dimension Type: Metric Tap Chamfer: Bottoming
Standards: DIN Tap Size: M1.6
Cutting Direction - Machining: Right Hand Series: 16350
Coolant Fed: Non-Coolant Through Thread Pitch: 0.35mm
Primary Material Application ISO Code: H, M, N, P Square Size: 2.79mm
Thread Standard: Metric Coarse Tap Shank Standard: ANSI
Secondary Material Application ISO Code: H, S Thread Limit: D5
Thread Size: M1.6x0.35 Spiral Direction: Neutral
Material Grade - Machining: 16350 Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
75% Thread Drill Size: 1.42 mm Features: 40-50% Less Machining Torque, Fluteless Forming Tap
65% Thread Drill Size: 1.44mm Secondary Material Application: Hardened Steel, Nickel, Titanium
55% Thread Drill Size: 1.47mm Extended Neck: No
Tap Length Standard: DIN Shank Length: 30.90mm
Class of Fit: 6H Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M1.6x0.35, Metric Coarse, Overall Length 40.00 mm, Cobalt, TiCN, Right Hand, Thread Length 8.00mm, 75 Percent Thread Drill Size 1.42 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635016315