Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M16x1.50, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215332
  • Mfr #: 1615016111
$179.74
  • Tap Material: Cobalt
  • Tap Thread Size: M16x1.50
  • Tap Dimension Type: Metric
See full product details
This item ships free.

Osg #1615016111 Specifications

  • Zoro #: G0215332
  • Mfr #: 1615016111
Tap Material: Cobalt Tap Thread Size: M16x1.50
Tap Dimension Type: Metric Number of Flutes: 0
Tap Style: Thread Forming List Number: 16150
Shank Dia.: 12.19 mm Tap Chamfer: Bottoming
Number of Pieces: 1 Thread Direction: Right Hand
Tap Finish: TiCN Tap Thread Type: Metric Fine
Item: Thread Forming Tap Pitch Diameter Limit: D11
Thread Length: 20.00 mm Overall Length: 100.00 mm
Standards: DIN Includes:
Tap Grouping: Tap Size: M16
Cutting Direction - Machining: Right Hand Series: 16150
Application: SAE or Metric:
Package Quantity: Head Style:
Thread Type: Thread Size: M16x1.5
Primary Material Application: All Materials Square Size: 9.14mm
Thread Pitch: 1.50mm Tap Length Standard: DIN
75% Thread Drill Size: 15.20 mm Tap Shank Standard: ANSI
Secondary Material Application: Hardened Steel, Nickel, Titanium Material Grade - Machining: 16150
Spiral Direction: Neutral 65% Thread Drill Size: 15.30mm
Thread Limit: D11 Coolant Fed: Coolant Through
Shank Length: 46.00 mm Primary Material Application ISO Code: H, K, M, N, P
Secondary Material Application ISO Code: H, S Extended Neck: No
Thread Standard: Metric Fine Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
55% Thread Drill Size: 15.40mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M16x1.5, Metric Fine, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 15.20 mm, Thread Limit D11, Tap Length Standard DIN

Reviews of Osg #1615016111