Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M16x1.50, Plug, TiCN, 0 Flutes

  • Zoro #: G0217161
  • Mfr #: 1635016141
$162.00
  • Thread Length: 20.00 mm
  • Number of Flutes: 0
  • Tap Thread Size: M16x1.50
See full product details
This item ships free.

Osg #1635016141 Specifications

  • Zoro #: G0217161
  • Mfr #: 1635016141
Thread Length: 20.00 mm Number of Flutes: 0
Tap Thread Size: M16x1.50 Overall Length: 100.00 mm
Tap Style: Thread Forming Tap Material: Cobalt
Tap Thread Type: Metric Fine Thread Direction: Right Hand
List Number: 16350 Tap Finish: TiCN
Tap Dimension Type: Metric Pitch Diameter Limit: D11
Item: Thread Forming Tap Shank Dia.: 12.19 mm
Tap Chamfer: Plug Number of Pieces: 1
Tap Grouping: Standards: DIN
Includes: Tap Size: M16
Cutting Direction - Machining: Right Hand Series: 16350
Application: Thread Type:
Package Quantity: Head Style:
SAE or Metric: Thread Standard: Metric Fine
Square Size: 9.14mm Secondary Material Application: Hardened Steel, Nickel, Titanium
Shank Length: 46.00 mm Primary Material Application ISO Code: H, M, N, P
75% Thread Drill Size: 15.20 mm Thread Limit: D11
Features: 40-50% Less Machining Torque, Fluteless Forming Tap Class of Fit: 6H
Secondary Material Application ISO Code: H, S Tap Shank Standard: ANSI
Spiral Direction: Neutral Tap Length Standard: DIN
Coolant Fed: Non-Coolant Through Material Grade - Machining: 16350
55% Thread Drill Size: 15.40mm Extended Neck: No
65% Thread Drill Size: 15.30mm Thread Size: M16x1.5
Thread Pitch: 1.50mm Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M16x1.5, Metric Fine, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 15.20 mm, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635016141