Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M16x2.00, Plug, TiCN, 0 Flutes

  • Zoro #: G0215509
  • Mfr #: 1615016242
$179.74
  • Item: Thread Forming Tap
  • Tap Material: Cobalt
  • Shank Dia.: 12.19 mm
See full product details
This item ships free.

Osg #1615016242 Specifications

  • Zoro #: G0215509
  • Mfr #: 1615016242
Item: Thread Forming Tap Tap Material: Cobalt
Shank Dia.: 12.19 mm Tap Thread Type: Metric Coarse
Tap Finish: TiCN Number of Pieces: 1
Thread Length: 20.00 mm Pitch Diameter Limit: D12
Tap Style: Thread Forming Thread Direction: Right Hand
Tap Chamfer: Plug List Number: 16150
Tap Thread Size: M16x2.00 Tap Dimension Type: Metric
Number of Flutes: 0 Overall Length: 110.00 mm
Standards: DIN Tap Size: M16
Cutting Direction - Machining: Right Hand Series: 16150
55% Thread Drill Size: 15.25mm Tap Shank Standard: ANSI
75% Thread Drill Size: 15.00 mm Shank Length: 56.00 mm
65% Thread Drill Size: 15.10mm Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Thread Standard: Metric Coarse Thread Size: M16x2
Secondary Material Application ISO Code: H, S Coolant Fed: Coolant Through
Thread Pitch: 2.00mm Tap Length Standard: DIN
Extended Neck: No Primary Material Application ISO Code: H, K, M, N, P
Spiral Direction: Neutral Square Size: 9.14mm
Primary Material Application: All Materials Secondary Material Application: Hardened Steel, Nickel, Titanium
Thread Limit: D12 Material Grade - Machining: 16150
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M16x2, Metric Coarse, Overall Length 110.00 mm, Cobalt, TiCN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 15.00 mm, Thread Limit D12, Tap Length Standard DIN

Reviews of Osg #1615016242