Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M16x2.00, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0217137
  • Mfr #: 1635016212
$161.71
  • Thread Direction: Right Hand
  • Item: Thread Forming Tap
  • Number of Pieces: 1
See full product details
This item ships free.

Osg #1635016212 Specifications

  • Zoro #: G0217137
  • Mfr #: 1635016212
Thread Direction: Right Hand Item: Thread Forming Tap
Number of Pieces: 1 Tap Finish: TiCN
Tap Style: Thread Forming Tap Material: Cobalt
Overall Length: 110.00 mm Tap Thread Type: Metric Coarse
List Number: 16350 Thread Length: 20.00 mm
Tap Thread Size: M16x2.00 Shank Dia.: 12.19 mm
Number of Flutes: 0 Tap Dimension Type: Metric
Pitch Diameter Limit: D12 Tap Chamfer: Bottoming
Standards: DIN Tap Size: M16
Series: 16350 Cutting Direction - Machining: Right Hand
Secondary Material Application ISO Code: H, S Primary Material Application ISO Code: H, M, N, P
Tap Length Standard: DIN Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit: D12 Thread Pitch: 2.00mm
Extended Neck: No Coolant Fed: Non-Coolant Through
55% Thread Drill Size: 15.25mm Tap Shank Standard: ANSI
Shank Length: 56.00 mm Class of Fit: 6H
Material Grade - Machining: 16350 Thread Standard: Metric Coarse
Spiral Direction: Neutral 75% Thread Drill Size: 15.00 mm
65% Thread Drill Size: 15.10mm Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Thread Size: M16x2 Secondary Material Application: Hardened Steel, Nickel, Titanium
Square Size: 9.14mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M16x2, Metric Coarse, Overall Length 110.00 mm, Cobalt, TiCN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 15.00 mm, Thread Limit D12, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635016212