Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M16x2.00, Plug, TiCN, 0 Flutes

  • Zoro #: G0217213
  • Mfr #: 1635016242
$161.71
  • Number of Flutes: 0
  • Tap Thread Size: M16x2.00
  • List Number: 16350
See full product details
This item ships free.

Osg #1635016242 Specifications

  • Zoro #: G0217213
  • Mfr #: 1635016242
Number of Flutes: 0 Tap Thread Size: M16x2.00
List Number: 16350 Item: Thread Forming Tap
Tap Thread Type: Metric Coarse Thread Length: 20.00 mm
Tap Dimension Type: Metric Tap Style: Thread Forming
Overall Length: 110.00 mm Shank Dia.: 12.19 mm
Pitch Diameter Limit: D12 Tap Material: Cobalt
Tap Chamfer: Plug Thread Direction: Right Hand
Number of Pieces: 1 Tap Finish: TiCN
Includes: Tap Grouping:
Standards: DIN Tap Size: M16
Cutting Direction - Machining: Right Hand Series: 16350
SAE or Metric: Thread Type:
Head Style: Application:
Package Quantity: Thread Standard: Metric Coarse
Spiral Direction: Neutral Square Size: 9.14mm
Primary Material Application ISO Code: H, M, N, P Thread Size: M16x2
Tap Length Standard: DIN 55% Thread Drill Size: 15.25mm
Features: 40-50% Less Machining Torque, Fluteless Forming Tap 75% Thread Drill Size: 15.00 mm
Secondary Material Application ISO Code: H, S Thread Pitch: 2.00mm
Coolant Fed: Non-Coolant Through Shank Length: 56.00 mm
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Material Grade - Machining: 16350
Thread Limit: D12 Class of Fit: 6H
Secondary Material Application: Hardened Steel, Nickel, Titanium 65% Thread Drill Size: 15.10mm
Extended Neck: No Tap Shank Standard: ANSI
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M16x2, Metric Coarse, Overall Length 110.00 mm, Cobalt, TiCN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 15.00 mm, Thread Limit D12, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635016242