Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M1.7x0.35, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216638
  • Mfr #: 1635017315
$48.62
  • Number of Pieces: 1
  • Pitch Diameter Limit: D5
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Osg #1635017315 Specifications

  • Zoro #: G0216638
  • Mfr #: 1635017315
Number of Pieces: 1 Pitch Diameter Limit: D5
Thread Direction: Right Hand Shank Dia.: 3.58 mm
Tap Style: Thread Forming Item: Thread Forming Tap
List Number: 16350 Overall Length: 40.00 mm
Thread Length: 8.00 mm Tap Material: Cobalt
Tap Dimension Type: Metric Tap Thread Size: M1.7x0.35
Tap Chamfer: Bottoming Tap Finish: TiCN
Tap Thread Type: Metric Coarse Number of Flutes: 0
Standards: DIN Tap Grouping:
Includes: Tap Size: M1.7
Cutting Direction - Machining: Right Hand Series: 16350
SAE or Metric: Head Style:
Thread Type: Package Quantity:
Application: Secondary Material Application: Hardened Steel, Nickel, Titanium
Thread Limit: D5 Material Grade - Machining: 16350
Shank Length: 30.90 mm Square Size: 2.79mm
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Extended Neck: No
Thread Standard: Metric Coarse Secondary Material Application ISO Code: H, S
65% Thread Drill Size: 1.58mm Class of Fit: 6H
Coolant Fed: Non-Coolant Through Primary Material Application ISO Code: H, M, N, P
75% Thread Drill Size: 1.56 mm Thread Pitch: 0.35mm
Spiral Direction: Neutral Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Tap Length Standard: DIN Thread Size: M1.7x0.35
Tap Shank Standard: ANSI Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M1.7x0.35, Metric Coarse, Overall Length 40.00 mm, Cobalt, TiCN, Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 1.56 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635017315