Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M1.7x0.35, Plug, TiCN, 0 Flutes

  • Zoro #: G0216601
  • Mfr #: 1635017345
$48.62
  • Tap Thread Type: Metric Coarse
  • Tap Thread Size: M1.7x0.35
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Osg #1635017345 Specifications

  • Zoro #: G0216601
  • Mfr #: 1635017345
Tap Thread Type: Metric Coarse Tap Thread Size: M1.7x0.35
Number of Pieces: 1 Thread Length: 8.00 mm
Tap Style: Thread Forming Tap Finish: TiCN
Tap Chamfer: Plug Shank Dia.: 3.58 mm
Tap Dimension Type: Metric Number of Flutes: 0
Tap Material: Cobalt Overall Length: 40.00 mm
Thread Direction: Right Hand List Number: 16350
Pitch Diameter Limit: D5 Item: Thread Forming Tap
Includes: Standards: DIN
Tap Grouping: Tap Size: M1.7
Series: 16350 Cutting Direction - Machining: Right Hand
Thread Type: Package Quantity:
SAE or Metric: Application:
Head Style: Thread Limit: D5
Tap Shank Standard: ANSI Shank Length: 30.90 mm
Spiral Direction: Neutral Secondary Material Application ISO Code: H, S
Thread Standard: Metric Coarse Material Grade - Machining: 16350
Class of Fit: 6H Thread Size: M1.7x0.35
Primary Material Application ISO Code: H, M, N, P Secondary Material Application: Hardened Steel, Nickel, Titanium
Square Size: 2.79mm Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Tap Length Standard: DIN Coolant Fed: Non-Coolant Through
65% Thread Drill Size: 1.58mm Extended Neck: No
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Thread Pitch: 0.35mm
75% Thread Drill Size: 1.56 mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M1.7x0.35, Metric Coarse, Overall Length 40.00 mm, Cobalt, TiCN, Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 1.56 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635017345