Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M1.8x0.35, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216583
  • Mfr #: 1635018315
$46.86
  • Overall Length: 40.00 mm
  • Tap Style: Thread Forming
  • Tap Material: Cobalt
See full product details
Orders over $75 ship free.

Osg #1635018315 Specifications

  • Zoro #: G0216583
  • Mfr #: 1635018315
Overall Length: 40.00 mm Tap Style: Thread Forming
Tap Material: Cobalt Number of Pieces: 1
Shank Dia.: 3.58 mm Number of Flutes: 0
Tap Finish: TiCN Thread Length: 8.00 mm
Tap Thread Size: M1.8x0.35 Tap Dimension Type: Metric
List Number: 16350 Thread Direction: Right Hand
Tap Thread Type: Metric Coarse Item: Thread Forming Tap
Tap Chamfer: Bottoming Pitch Diameter Limit: D5
Tap Grouping: Includes:
Standards: DIN Tap Size: M1.8
Series: 16350 Cutting Direction - Machining: Right Hand
Application: Head Style:
Thread Type: Package Quantity:
SAE or Metric: Shank Length: 30.80 mm
Thread Size: M1.8x0.35 Class of Fit: 6H
Tap Length Standard: DIN Extended Neck: No
Thread Standard: Metric Coarse Spiral Direction: Neutral
55% Thread Drill Size: 1.67mm Secondary Material Application ISO Code: H, S
Secondary Material Application: Hardened Steel, Nickel, Titanium Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code: H, M, N, P Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Thread Pitch: 0.35mm Coolant Fed: Non-Coolant Through
Square Size: 2.79mm Thread Limit: D5
75% Thread Drill Size: 1.62 mm 65% Thread Drill Size: 1.64mm
Tap Shank Standard: ANSI Material Grade - Machining: 16350
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M1.8x0.35, Metric Coarse, Overall Length 40.00 mm, Cobalt, TiCN, Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 1.62 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635018315