Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M18x1.50, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215262
  • Mfr #: 1615018111
$209.21
  • Pitch Diameter Limit: D11
  • Tap Thread Type: Metric Fine
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1615018111 Specifications

  • Zoro #: G0215262
  • Mfr #: 1615018111
Pitch Diameter Limit: D11 Tap Thread Type: Metric Fine
Tap Finish: TiCN List Number: 16150
Number of Pieces: 1 Tap Material: Cobalt
Tap Chamfer: Bottoming Thread Length: 25.00mm
Tap Dimension Type: Metric Number of Flutes: 0
Shank Dia.: 13.76mm Tap Style: Thread Forming
Item: Thread Forming Tap Thread Direction: Right Hand
Overall Length: 110.00 mm Tap Thread Size: M18x1.50
Standards: DIN Tap Size: M18
Series: 16150 Cutting Direction - Machining: Right Hand
Tap Length Standard: DIN Extended Neck: No
Thread Size: M18x1.5 Square Size: 10.31mm
Material Grade - Machining: 16150 75% Thread Drill Size: 17.25 mm
Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities Secondary Material Application: Hardened Steel, Nickel, Titanium
Thread Limit: D11 Spiral Direction: Neutral
Primary Material Application: All Materials 55% Thread Drill Size: 17.40mm
65% Thread Drill Size: 17.30mm Coolant Fed: Coolant Through
Shank Length: 55.00mm Primary Material Application ISO Code: H, K, M, N, P
Secondary Material Application ISO Code: H, S Tap Shank Standard: ANSI
Thread Pitch: 1.50mm Thread Standard: Metric Fine
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M18x1.5, Metric Fine, Overall Length 110.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00mm, 75 Percent Thread Drill Size 17.25 mm, Thread Limit D11, Tap Length Standard DIN

Reviews of Osg #1615018111