Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M18x1.50, Plug, TiCN, 0 Flutes

  • Zoro #: G0215369
  • Mfr #: 1615018141
$209.09
  • Shank Dia.: 13.76 mm
  • Tap Chamfer: Plug
  • Thread Length: 25.00 mm
See full product details
This item ships free.

Osg #1615018141 Specifications

  • Zoro #: G0215369
  • Mfr #: 1615018141
Shank Dia.: 13.76 mm Tap Chamfer: Plug
Thread Length: 25.00 mm Number of Flutes: 0
Pitch Diameter Limit: D11 Thread Direction: Right Hand
Tap Thread Type: Metric Fine Tap Material: Cobalt
Item: Thread Forming Tap Tap Dimension Type: Metric
Tap Finish: TiCN List Number: 16150
Tap Style: Thread Forming Number of Pieces: 1
Overall Length: 110.00 mm Tap Thread Size: M18x1.50
Standards: DIN Includes:
Tap Grouping: Tap Size: M18
Series: 16150 Cutting Direction - Machining: Right Hand
Package Quantity: Thread Type:
SAE or Metric: Application:
Head Style: Secondary Material Application: Hardened Steel, Nickel, Titanium
Spiral Direction: Neutral Tap Shank Standard: ANSI
Shank Length: 55.00 mm Thread Pitch: 1.50mm
Material Grade - Machining: 16150 Thread Limit: D11
Primary Material Application ISO Code: H, K, M, N, P Square Size: 10.31mm
Coolant Fed: Coolant Through 65% Thread Drill Size: 17.30mm
Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities Extended Neck: No
Secondary Material Application ISO Code: H, S Thread Standard: Metric Fine
Primary Material Application: All Materials Tap Length Standard: DIN
Thread Size: M18x1.5 55% Thread Drill Size: 17.40mm
75% Thread Drill Size: 17.25 mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M18x1.5, Metric Fine, Overall Length 110.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 17.25 mm, Thread Limit D11, Tap Length Standard DIN

Reviews of Osg #1615018141