Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M18x1.50, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0217399
  • Mfr #: 1635018111
$187.98
  • List Number: 16350
  • Tap Finish: TiCN
  • Number of Flutes: 0
See full product details
This item ships free.

Osg #1635018111 Specifications

  • Zoro #: G0217399
  • Mfr #: 1635018111
List Number: 16350 Tap Finish: TiCN
Number of Flutes: 0 Tap Style: Thread Forming
Tap Chamfer: Bottoming Thread Length: 25.00 mm
Item: Thread Forming Tap Tap Dimension Type: Metric
Thread Direction: Right Hand Tap Thread Type: Metric Coarse
Pitch Diameter Limit: D11 Tap Material: Cobalt
Overall Length: 110.00 mm Number of Pieces: 1
Tap Thread Size: M18x1.50 Shank Dia.: 13.76 mm
Tap Grouping: Includes:
Standards: DIN Tap Size: M18
Cutting Direction - Machining: Right Hand Series: 16350
Head Style: Package Quantity:
Thread Type: SAE or Metric:
Application: Shank Length: 55.00 mm
65% Thread Drill Size: 17.30mm Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Secondary Material Application: Hardened Steel, Nickel, Titanium Extended Neck: No
Primary Material Application ISO Code: H, M, N, P 75% Thread Drill Size: 17.25 mm
Spiral Direction: Neutral Class of Fit: 6H
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Square Size: 10.31mm
Tap Length Standard: DIN Thread Size: M18x1.5
Thread Limit: D11 Coolant Fed: Non-Coolant Through
Tap Shank Standard: ANSI Thread Standard: Metric Coarse
55% Thread Drill Size: 17.40mm Thread Pitch: 1.50mm
Secondary Material Application ISO Code: H, S Material Grade - Machining: 16350
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M18x1.5, Metric Coarse, Overall Length 110.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 17.25 mm, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635018111