Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M18x2.50, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215247
  • Mfr #: 1615018212
$209.09
  • Shank Dia.: 13.76 mm
  • Tap Finish: TiCN
  • Thread Length: 25.00 mm
See full product details
This item ships free.

Osg #1615018212 Specifications

  • Zoro #: G0215247
  • Mfr #: 1615018212
Shank Dia.: 13.76 mm Tap Finish: TiCN
Thread Length: 25.00 mm Thread Direction: Right Hand
Tap Style: Thread Forming Pitch Diameter Limit: D12
Tap Chamfer: Bottoming Tap Material: Cobalt
Item: Thread Forming Tap Number of Pieces: 1
Overall Length: 125.00 mm Number of Flutes: 0
Tap Dimension Type: Metric List Number: 16150
Tap Thread Type: Metric Coarse Tap Thread Size: M18x2.50
Standards: DIN Tap Size: M18
Cutting Direction - Machining: Right Hand Series: 16150
Spiral Direction: Neutral Thread Standard: Metric Coarse
55% Thread Drill Size: 43/64 in Material Grade - Machining: 16150
Tap Length Standard: DIN Primary Material Application: All Materials
Tap Shank Standard: ANSI 65% Thread Drill Size: 16.90mm
75% Thread Drill Size: 16.75 mm Square Size: 10.31mm
Coolant Fed: Coolant Through Secondary Material Application: Hardened Steel, Nickel, Titanium
Shank Length: 70.00 mm Secondary Material Application ISO Code: H, S
Primary Material Application ISO Code: H, K, M, N, P Thread Size: M18x2.5
Thread Limit: D12 Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Thread Pitch: 2.50mm Extended Neck: No
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M18x2.5, Metric Coarse, Overall Length 125.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 16.75 mm, Thread Limit D12, Tap Length Standard DIN

Reviews of Osg #1615018212