Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M18x2.50, Plug, TiCN, 0 Flutes

  • Zoro #: G0215299
  • Mfr #: 1615018242
$209.09
  • Tap Thread Type: Metric Coarse
  • Tap Material: Cobalt
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1615018242 Specifications

  • Zoro #: G0215299
  • Mfr #: 1615018242
Tap Thread Type: Metric Coarse Tap Material: Cobalt
Tap Finish: TiCN Shank Dia.: 13.76 mm
List Number: 16150 Number of Flutes: 0
Overall Length: 125.00 mm Pitch Diameter Limit: D12
Number of Pieces: 1 Tap Style: Thread Forming
Tap Thread Size: M18x2.50 Tap Chamfer: Plug
Thread Direction: Right Hand Thread Length: 25.00 mm
Tap Dimension Type: Metric Item: Thread Forming Tap
Tap Grouping: Standards: DIN
Includes: Tap Size: M18
Series: 16150 Cutting Direction - Machining: Right Hand
Package Quantity: Application:
Thread Type: SAE or Metric:
Head Style: 75% Thread Drill Size: 16.75 mm
Spiral Direction: Neutral Thread Pitch: 2.50mm
Tap Shank Standard: ANSI Thread Standard: Metric Coarse
Material Grade - Machining: 16150 Primary Material Application ISO Code: H, K, M, N, P
Coolant Fed: Coolant Through Thread Size: M18x2.5
65% Thread Drill Size: 16.90mm Thread Limit: D12
55% Thread Drill Size: 43/64 in Extended Neck: No
Primary Material Application: All Materials Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Square Size: 10.31mm Secondary Material Application ISO Code: H, S
Secondary Material Application: Hardened Steel, Nickel, Titanium Tap Length Standard: DIN
Shank Length: 70.00 mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M18x2.5, Metric Coarse, Overall Length 125.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 16.75 mm, Thread Limit D12, Tap Length Standard DIN

Reviews of Osg #1615018242