Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M18x2.50, Plug, TiCN, 0 Flutes

  • Zoro #: G0217259
  • Mfr #: 1635018242
$187.98
  • Pitch Diameter Limit: D12
  • Tap Finish: TiCN
  • Thread Direction: Right Hand
See full product details
This item ships free.

Osg #1635018242 Specifications

  • Zoro #: G0217259
  • Mfr #: 1635018242
Pitch Diameter Limit: D12 Tap Finish: TiCN
Thread Direction: Right Hand Shank Dia.: 13.76 mm
Tap Material: Cobalt Tap Dimension Type: Metric
Number of Pieces: 1 Overall Length: 125.00 mm
List Number: 16350 Tap Thread Type: Metric Coarse
Item: Thread Forming Tap Tap Thread Size: M18x2.50
Thread Length: 25.00 mm Tap Chamfer: Plug
Number of Flutes: 0 Tap Style: Thread Forming
Standards: DIN Tap Grouping:
Includes: Tap Size: M18
Series: 16350 Cutting Direction - Machining: Right Hand
Thread Type: Package Quantity:
Head Style: Application:
SAE or Metric: 65% Thread Drill Size: 16.90mm
Secondary Material Application: Hardened Steel, Nickel, Titanium Thread Size: M18x2.5
Coolant Fed: Non-Coolant Through Tap Length Standard: DIN
55% Thread Drill Size: 43/64 in Tap Shank Standard: ANSI
Square Size: 10.31mm 75% Thread Drill Size: 16.75 mm
Secondary Material Application ISO Code: H, S Spiral Direction: Neutral
Features: 40-50% Less Machining Torque, Fluteless Forming Tap Class of Fit: 6H
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Thread Limit: D12
Primary Material Application ISO Code: H, M, N, P Extended Neck: No
Thread Pitch: 2.50mm Material Grade - Machining: 16350
Shank Length: 70.00 mm Thread Standard: Metric Coarse
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M18x2.5, Metric Coarse, Overall Length 125.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 16.75 mm, Thread Limit D12, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635018242