Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M1x0.25, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216522
  • Mfr #: 1635012515
$55.18
  • Overall Length: 40.00 mm
  • Item: Thread Forming Tap
  • Tap Material: Cobalt
See full product details
Orders over $75 ship free.

Osg #1635012515 Specifications

  • Zoro #: G0216522
  • Mfr #: 1635012515
Overall Length: 40.00 mm Item: Thread Forming Tap
Tap Material: Cobalt Thread Direction: Right Hand
Number of Pieces: 1 Tap Style: Thread Forming
Pitch Diameter Limit: D5 Tap Finish: TiCN
Shank Dia.: 3.58 mm Tap Thread Size: M1x0.25
Thread Length: 5.00 mm Tap Dimension Type: Metric
Tap Thread Type: Metric Coarse List Number: 16350
Tap Chamfer: Bottoming Number of Flutes: 0
Standards: DIN Tap Size: M1
Series: 16350 Cutting Direction - Machining: Right Hand
Tap Length Standard: DIN Thread Limit: D5
Spiral Direction: Neutral Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code: H, S Thread Pitch: 0.25mm
Primary Material Application ISO Code: H, M, N, P Thread Size: M1x0.25
Material Grade - Machining: 16350 Extended Neck: No
Coolant Fed: Non-Coolant Through Secondary Material Application: Hardened Steel, Nickel, Titanium
Shank Length: 33.40 mm Thread Standard: Metric Coarse
Features: 40-50% Less Machining Torque, Fluteless Forming Tap Tap Shank Standard: ANSI
Class of Fit: 6H Square Size: 2.79mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M1x0.25, Metric Coarse, Overall Length 40.00 mm, Cobalt, TiCN, Right Hand, Thread Length 5.00 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635012515