Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M1x0.25, Plug, TiCN, 0 Flutes

  • Zoro #: G0216568
  • Mfr #: 1635012545
$57.25
  • Tap Thread Size: M1x0.25
  • Tap Thread Type: Metric Coarse
  • Tap Style: Thread Forming
See full product details
Orders over $75 ship free.

Osg #1635012545 Specifications

  • Zoro #: G0216568
  • Mfr #: 1635012545
Tap Thread Size: M1x0.25 Tap Thread Type: Metric Coarse
Tap Style: Thread Forming Tap Finish: TiCN
Item: Thread Forming Tap Number of Flutes: 0
Pitch Diameter Limit: D5 Tap Material: Cobalt
List Number: 16350 Tap Dimension Type: Metric
Thread Direction: Right Hand Tap Chamfer: Plug
Thread Length: 5.00mm Overall Length: 40.00 mm
Number of Pieces: 1 Shank Dia.: 3.58mm
Standards: DIN Tap Size: M1
Series: 16350 Cutting Direction - Machining: Right Hand
Tap Shank Standard: ANSI Primary Material Application ISO Code: H, M, N, P
Shank Length: 33.40mm Coolant Fed: Non-Coolant Through
Thread Limit: D5 Spiral Direction: Neutral
Thread Size: M1x0.25 Thread Pitch: 0.25mm
Square Size: 2.79mm Secondary Material Application ISO Code: H, S
Thread Standard: Metric Coarse Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Secondary Material Application: Hardened Steel, Nickel, Titanium Material Grade - Machining: 16350
Extended Neck: No Tap Length Standard: DIN
Class of Fit: 6H Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M1x0.25, Metric Coarse, Overall Length 40.00 mm, Cobalt, TiCN, Right Hand, Thread Length 5.00mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635012545