Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M20x2.50, Plug, TiCN, 0 Flutes

  • Zoro #: G0217292
  • Mfr #: 1635020242
$208.06
  • Number of Pieces: 1
  • Pitch Diameter Limit: D12
  • Tap Thread Size: M20x2.50
See full product details
This item ships free.

Osg #1635020242 Specifications

  • Zoro #: G0217292
  • Mfr #: 1635020242
Number of Pieces: 1 Pitch Diameter Limit: D12
Tap Thread Size: M20x2.50 Tap Chamfer: Plug
Tap Thread Type: Metric Coarse Number of Flutes: 0
Tap Style: Thread Forming Shank Dia.: 16.56mm
Tap Finish: TiCN Item: Thread Forming Tap
Thread Direction: Right Hand Thread Length: 25.00mm
Tap Material: Cobalt Tap Dimension Type: Metric
Overall Length: 140.00 mm List Number: 16350
Standards: DIN Tap Size: M20
Series: 16350 Cutting Direction - Machining: Right Hand
75% Thread Drill Size: 47/64 in Secondary Material Application ISO Code: H, S
Thread Standard: Metric Coarse Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Coolant Fed: Non-Coolant Through 65% Thread Drill Size: 18.90mm
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Class of Fit: 6H
Square Size: 12.42mm Tap Shank Standard: ANSI
Secondary Material Application: Hardened Steel, Nickel, Titanium Thread Pitch: 2.50mm
Thread Size: M20x2.5 Spiral Direction: Neutral
Primary Material Application ISO Code: H, M, N, P Thread Limit: D12
Shank Length: 78.20mm 55% Thread Drill Size: 3/4 in
Material Grade - Machining: 16350 Tap Length Standard: DIN
Extended Neck: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 140.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00mm, 75 Percent Thread Drill Size 47/64 in, Thread Limit D12, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635020242