Osg
Thread Forming Tap, M22-1.50, Bottoming, V, 0 Flutes
Mfr # 1615022111
Zoro # G0215308
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-1.50
- Tap Chamfer Bottoming
- Tap Finish V
- Number of Flutes 0
- Thread Length 56.40mm
Explore More Products
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes 1405010908
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes 1400102200
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes 1400106108
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes 1400105505
- OSG Thread Forming Tap, M8-1.25, Plug, Oxide, 0 Flutes 1410104701
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes 2865608
- OSG Thread Forming Tap, 3/4"-16, Plug, TiCN, 0 Flutes 1400157008
- OSG Thread Forming Tap, 7/16"-20, Plug, Oxide, 0 Flutes 1400141901
- OSG Thread Forming Tap, #4-48, Plug, Bright, 0 Flutes 1400107400
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes 1400158008
- WIDIA Thread Forming Tap, M6-1.00, Plug, Bright, 2 Flutes 17087
- Osg Taps