Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M22x1.50, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0217277
  • Mfr #: 1635022111
$239.99
  • Thread Length: 25.00 mm
  • Tap Thread Size: M22x1.50
  • Number of Flutes: 0
See full product details
This item ships free.

Osg #1635022111 Specifications

  • Zoro #: G0217277
  • Mfr #: 1635022111
Thread Length: 25.00 mm Tap Thread Size: M22x1.50
Number of Flutes: 0 Tap Dimension Type: Metric
Tap Thread Type: Metric Fine Number of Pieces: 1
Shank Dia.: 17.70 mm Overall Length: 125.00 mm
List Number: 16350 Tap Material: Cobalt
Tap Chamfer: Bottoming Tap Style: Thread Forming
Pitch Diameter Limit: D11 Thread Direction: Right Hand
Tap Finish: TiCN Item: Thread Forming Tap
Standards: DIN Tap Grouping:
Includes: Tap Size: M22
Cutting Direction - Machining: Right Hand Series: 16350
Head Style: Application:
Package Quantity: Thread Type:
SAE or Metric: Thread Pitch: 1.50mm
Tap Length Standard: DIN Extended Neck: No
Tap Shank Standard: ANSI 55% Thread Drill Size: 27/32 in
Coolant Fed: Non-Coolant Through Primary Material Application ISO Code: H, M, N, P
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Thread Limit: D11
Thread Size: M22x1.5 Class of Fit: 6H
75% Thread Drill Size: 21.25 mm Spiral Direction: Neutral
65% Thread Drill Size: 21.30mm Square Size: 13.28mm
Secondary Material Application: Hardened Steel, Nickel, Titanium Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Shank Length: 57.60 mm Material Grade - Machining: 16350
Thread Standard: Metric Fine Secondary Material Application ISO Code: H, S
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M22x1.5, Metric Fine, Overall Length 125.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 21.25 mm, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635022111