Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M22x1.50, Semi-Bottoming, Modified Bottoming

  • Zoro #: G0217362
  • Mfr #: 1635022121
$239.99
  • Tap Material: Cobalt
  • List Number: 16350
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
See full product details
This item ships free.

Osg #1635022121 Specifications

  • Zoro #: G0217362
  • Mfr #: 1635022121
Tap Material: Cobalt List Number: 16350
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Finish: TiCN
Overall Length: 125.00 mm Tap Dimension Type: Metric
Item: Thread Forming Tap Shank Dia.: 17.70 mm
Thread Length: 25.00 mm Pitch Diameter Limit: D11
Tap Thread Type: Metric Fine Tap Thread Size: M22x1.50
Number of Pieces: 1 Tap Style: Thread Forming
Number of Flutes: 0 Thread Direction: Right Hand
Standards: DIN Includes:
Tap Grouping: Tap Size: M22
Cutting Direction - Machining: Right Hand Series: 16350
Head Style: Package Quantity:
SAE or Metric: Application:
Thread Type: Coolant Fed: Non-Coolant Through
Class of Fit: 6H Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Thread Pitch: 1.50mm Thread Limit: D11
Material Grade - Machining: 16350 Secondary Material Application ISO Code: H, S
Primary Material Application ISO Code: H, M, N, P Tap Length Standard: DIN
Extended Neck: No Thread Standard: Metric Fine
Thread Size: M22x1.5 Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
65% Thread Drill Size: 21.30mm 75% Thread Drill Size: 21.25 mm
Tap Shank Standard: ANSI Shank Length: 57.60 mm
Spiral Direction: Neutral Secondary Material Application: Hardened Steel, Nickel, Titanium
55% Thread Drill Size: 27/32 in Square Size: 13.28mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M22x1.5, Metric Fine, Overall Length 125.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 21.25 mm, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635022121