Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M22x2.00, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215323
  • Mfr #: 1615022212
$266.26
  • Tap Style: Thread Forming
  • Tap Material: Cobalt
  • List Number: 16150
See full product details
This item ships free.

Osg #1615022212 Specifications

  • Zoro #: G0215323
  • Mfr #: 1615022212
Tap Style: Thread Forming Tap Material: Cobalt
List Number: 16150 Number of Flutes: 0
Thread Direction: Right Hand Overall Length: 140.00 mm
Tap Finish: TiCN Pitch Diameter Limit: D12
Thread Length: 25.00 mm Tap Chamfer: Bottoming
Tap Thread Size: M22x2.00 Shank Dia.: 17.70 mm
Item: Thread Forming Tap Tap Dimension Type: Metric
Number of Pieces: 1 Tap Thread Type: Metric Fine
Standards: DIN Includes:
Tap Grouping: Tap Size: M22
Series: 16150 Cutting Direction - Machining: Right Hand
SAE or Metric: Thread Type:
Head Style: Package Quantity:
Application: Thread Pitch: 2.00mm
Shank Length: 72.60 mm Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Square Size: 13.28mm Secondary Material Application: Hardened Steel, Nickel, Titanium
Material Grade - Machining: 16150 Tap Shank Standard: ANSI
Thread Size: M22x2 Primary Material Application ISO Code: H, K, M, N, P
55% Thread Drill Size: 21.25mm Extended Neck: No
Tap Length Standard: DIN Coolant Fed: Coolant Through
Spiral Direction: Neutral Thread Limit: D12
Primary Material Application: All Materials Secondary Material Application ISO Code: H, S
Thread Standard: Metric Fine 65% Thread Drill Size: 21.12mm
75% Thread Drill Size: 20.98 mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M22x2, Metric Fine, Overall Length 140.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 20.98 mm, Thread Limit D12, Tap Length Standard DIN

Reviews of Osg #1615022212