Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M22x2.00, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0217417
  • Mfr #: 1635022212
$239.99
  • Tap Thread Type: Metric Fine
  • List Number: 16350
  • Number of Pieces: 1
See full product details
This item ships free.

Osg #1635022212 Specifications

  • Zoro #: G0217417
  • Mfr #: 1635022212
Tap Thread Type: Metric Fine List Number: 16350
Number of Pieces: 1 Tap Chamfer: Bottoming
Tap Style: Thread Forming Pitch Diameter Limit: D12
Thread Length: 25.00 mm Overall Length: 140.00 mm
Tap Thread Size: M22x2.00 Tap Finish: TiCN
Tap Dimension Type: Metric Thread Direction: Right Hand
Item: Thread Forming Tap Tap Material: Cobalt
Number of Flutes: 0 Shank Dia.: 17.70 mm
Standards: DIN Tap Grouping:
Includes: Tap Size: M22
Series: 16350 Cutting Direction - Machining: Right Hand
Thread Type: Head Style:
Package Quantity: Application:
SAE or Metric: Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Features: 40-50% Less Machining Torque, Fluteless Forming Tap Tap Shank Standard: ANSI
Thread Standard: Metric Fine Secondary Material Application: Hardened Steel, Nickel, Titanium
Tap Length Standard: DIN Primary Material Application ISO Code: H, M, N, P
Shank Length: 72.60 mm Extended Neck: No
Secondary Material Application ISO Code: H, S Thread Pitch: 2.00mm
65% Thread Drill Size: 21.12mm 75% Thread Drill Size: 20.98 mm
Thread Limit: D12 Coolant Fed: Non-Coolant Through
Spiral Direction: Neutral Class of Fit: 6H
Material Grade - Machining: 16350 Thread Size: M22x2
Square Size: 13.28mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M22x2, Metric Fine, Overall Length 140.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 20.98 mm, Thread Limit D12, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635022212