Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M22x2.50, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215402
  • Mfr #: 1615022512
$266.26
  • Thread Direction: Right Hand
  • Shank Dia.: 17.70 mm
  • Thread Length: 25.00 mm
See full product details
This item ships free.

Osg #1615022512 Specifications

  • Zoro #: G0215402
  • Mfr #: 1615022512
Thread Direction: Right Hand Shank Dia.: 17.70 mm
Thread Length: 25.00 mm List Number: 16150
Tap Thread Type: Metric Coarse Tap Dimension Type: Metric
Tap Finish: TiCN Item: Thread Forming Tap
Tap Material: Cobalt Tap Chamfer: Bottoming
Tap Thread Size: M22x2.50 Number of Flutes: 0
Tap Style: Thread Forming Number of Pieces: 1
Pitch Diameter Limit: D12 Overall Length: 140.00 mm
Tap Grouping: Standards: DIN
Includes: Tap Size: M22
Cutting Direction - Machining: Right Hand Series: 16150
Head Style: Thread Type:
SAE or Metric: Package Quantity:
Application: 75% Thread Drill Size: 20.75 mm
Thread Size: M22x2.5 Thread Limit: D12
65% Thread Drill Size: 20.90mm Extended Neck: No
Square Size: 13.28mm Tap Length Standard: DIN
Thread Pitch: 2.50mm 55% Thread Drill Size: 53/64 in
Shank Length: 72.60 mm Material Grade - Machining: 16150
Coolant Fed: Coolant Through Spiral Direction: Neutral
Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities Secondary Material Application: Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code: H, S Primary Material Application ISO Code: H, K, M, N, P
Thread Standard: Metric Coarse Tap Shank Standard: ANSI
Primary Material Application: All Materials Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M22x2.5, Metric Coarse, Overall Length 140.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 20.75 mm, Thread Limit D12, Tap Length Standard DIN

Reviews of Osg #1615022512