Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M22x2.50, Plug, TiCN, 0 Flutes

  • Zoro #: G0217432
  • Mfr #: 1635022542
$239.99
  • Thread Direction: Right Hand
  • Overall Length: 140.00 mm
  • Shank Dia.: 17.70 mm
See full product details
This item ships free.

Osg #1635022542 Specifications

  • Zoro #: G0217432
  • Mfr #: 1635022542
Thread Direction: Right Hand Overall Length: 140.00 mm
Shank Dia.: 17.70 mm Tap Thread Type: Metric Coarse
Item: Thread Forming Tap Tap Style: Thread Forming
List Number: 16350 Tap Chamfer: Plug
Pitch Diameter Limit: D12 Number of Pieces: 1
Number of Flutes: 0 Tap Finish: TiCN
Thread Length: 25.00 mm Tap Dimension Type: Metric
Tap Thread Size: M22x2.50 Tap Material: Cobalt
Standards: DIN Tap Size: M22
Series: 16350 Cutting Direction - Machining: Right Hand
Thread Standard: Metric Coarse Spiral Direction: Neutral
Coolant Fed: Non-Coolant Through Thread Pitch: 2.50mm
Features: 40-50% Less Machining Torque, Fluteless Forming Tap Primary Material Application ISO Code: H, M, N, P
Shank Length: 72.60 mm Thread Size: M22x2.5
Extended Neck: No Secondary Material Application ISO Code: H, S
Material Grade - Machining: 16350 75% Thread Drill Size: 20.75 mm
Tap Length Standard: DIN Secondary Material Application: Hardened Steel, Nickel, Titanium
55% Thread Drill Size: 53/64 in Thread Limit: D12
Square Size: 13.28mm Class of Fit: 6H
Tap Shank Standard: ANSI Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
65% Thread Drill Size: 20.90mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M22x2.5, Metric Coarse, Overall Length 140.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 20.75 mm, Thread Limit D12, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635022542