Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M24x1.50, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215448
  • Mfr #: 1615024111
$319.82
  • Number of Flutes: 0
  • Number of Pieces: 1
  • Thread Direction: Right Hand
See full product details
This item ships free.

Osg #1615024111 Specifications

  • Zoro #: G0215448
  • Mfr #: 1615024111
Number of Flutes: 0 Number of Pieces: 1
Thread Direction: Right Hand Shank Dia.: 19.30 mm
List Number: 16150 Thread Length: 25.00 mm
Tap Dimension Type: Metric Tap Style: Thread Forming
Overall Length: 140.00 mm Tap Thread Type: Metric Fine
Tap Material: Cobalt Tap Thread Size: M24x1.50
Pitch Diameter Limit: D11 Tap Finish: TiCN
Tap Chamfer: Bottoming Item: Thread Forming Tap
Standards: DIN Tap Size: M24
Cutting Direction - Machining: Right Hand Series: 16150
Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities 65% Thread Drill Size: 23.34mm
Thread Pitch: 1.50mm Secondary Material Application ISO Code: H, S
Shank Length: 71.60 mm Tap Shank Standard: ANSI
Tap Length Standard: DIN Extended Neck: No
Material Grade - Machining: 16150 Thread Size: M24x1.5
75% Thread Drill Size: 23.24 mm Coolant Fed: Coolant Through
Thread Standard: Metric Fine Primary Material Application ISO Code: H, K, M, N, P
55% Thread Drill Size: 23.44mm Spiral Direction: Neutral
Primary Material Application: All Materials Square Size: 14.48mm
Secondary Material Application: Hardened Steel, Nickel, Titanium Thread Limit: D11
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M24x1.5, Metric Fine, Overall Length 140.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00mm, 75 Percent Thread Drill Size 23.24 mm, Thread Limit D11, Tap Length Standard DIN

Reviews of Osg #1615024111