Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M24x1.50, Plug, TiCN, 0 Flutes

  • Zoro #: G0215463
  • Mfr #: 1615024141
$319.82
  • Tap Dimension Type: Metric
  • Number of Pieces: 1
  • Tap Thread Type: Metric Fine
See full product details
This item ships free.

Osg #1615024141 Specifications

  • Zoro #: G0215463
  • Mfr #: 1615024141
Tap Dimension Type: Metric Number of Pieces: 1
Tap Thread Type: Metric Fine Pitch Diameter Limit: D11
Shank Dia.: 19.30 mm Tap Chamfer: Plug
Tap Finish: TiCN Number of Flutes: 0
Tap Material: Cobalt Tap Style: Thread Forming
Thread Direction: Right Hand Thread Length: 25.00 mm
Overall Length: 140.00 mm Tap Thread Size: M24x1.50
Item: Thread Forming Tap List Number: 16150
Standards: DIN Includes:
Tap Grouping: Tap Size: M24
Series: 16150 Cutting Direction - Machining: Right Hand
Thread Type: Head Style:
Application: Package Quantity:
SAE or Metric: Shank Length: 71.60 mm
Tap Shank Standard: ANSI Thread Standard: Metric Fine
Secondary Material Application ISO Code: H, S Material Grade - Machining: 16150
Thread Limit: D11 Spiral Direction: Neutral
Square Size: 14.48mm Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Tap Length Standard: DIN Coolant Fed: Coolant Through
Secondary Material Application: Hardened Steel, Nickel, Titanium 55% Thread Drill Size: 23.44mm
Primary Material Application ISO Code: H, K, M, N, P Extended Neck: No
Thread Pitch: 1.50mm Primary Material Application: All Materials
Thread Size: M24x1.5 65% Thread Drill Size: 23.34mm
75% Thread Drill Size: 23.24 mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M24x1.5, Metric Fine, Overall Length 140.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 23.24 mm, Thread Limit D11, Tap Length Standard DIN

Reviews of Osg #1615024141