Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M24x1.50, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0217441
  • Mfr #: 1635024111
$284.80
  • Overall Length: 140.00 mm
  • Item: Thread Forming Tap
  • Tap Material: Cobalt
See full product details
This item ships free.

Osg #1635024111 Specifications

  • Zoro #: G0217441
  • Mfr #: 1635024111
Overall Length: 140.00 mm Item: Thread Forming Tap
Tap Material: Cobalt Shank Dia.: 19.30 mm
Thread Direction: Right Hand Number of Flutes: 0
Tap Chamfer: Bottoming Tap Thread Type: Metric Fine
Number of Pieces: 1 Tap Style: Thread Forming
List Number: 16350 Tap Finish: TiCN
Thread Length: 25.00 mm Tap Dimension Type: Metric
Pitch Diameter Limit: D11 Tap Thread Size: M24x1.50
Includes: Tap Grouping:
Standards: DIN Tap Size: M24
Cutting Direction - Machining: Right Hand Series: 16350
Application: Thread Type:
Package Quantity: Head Style:
SAE or Metric: Square Size: 14.48mm
Tap Shank Standard: ANSI Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Shank Length: 71.60 mm Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit: D11 Tap Length Standard: DIN
75% Thread Drill Size: 23.24 mm Material Grade - Machining: 16350
Spiral Direction: Neutral Class of Fit: 6H
Thread Pitch: 1.50mm Coolant Fed: Non-Coolant Through
Thread Size: M24x1.5 Thread Standard: Metric Fine
Secondary Material Application ISO Code: H, S Secondary Material Application: Hardened Steel, Nickel, Titanium
65% Thread Drill Size: 23.34mm Extended Neck: No
Primary Material Application ISO Code: H, M, N, P Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M24x1.5, Metric Fine, Overall Length 140.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 23.24 mm, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635024111