Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M24x1.50, Semi-Bottoming, Modified Bottoming

  • Zoro #: G0217423
  • Mfr #: 1635024121
$284.80
  • Tap Material: Cobalt
  • Tap Finish: TiCN
  • Tap Thread Size: M24x1.50
See full product details
This item ships free.

Osg #1635024121 Specifications

  • Zoro #: G0217423
  • Mfr #: 1635024121
Tap Material: Cobalt Tap Finish: TiCN
Tap Thread Size: M24x1.50 Pitch Diameter Limit: D11
Item: Thread Forming Tap Overall Length: 140.00 mm
Tap Thread Type: Metric Fine Number of Pieces: 1
Thread Length: 25.00 mm List Number: 16350
Shank Dia.: 19.30 mm Thread Direction: Right Hand
Tap Chamfer: Semi-Bottoming, Modified Bottoming Number of Flutes: 0
Tap Dimension Type: Metric Tap Style: Thread Forming
Standards: DIN Tap Size: M24
Cutting Direction - Machining: Right Hand Series: 16350
Coolant Fed: Non-Coolant Through Thread Size: M24x1.5
Thread Limit: D11 Features: 40-50% Less Machining Torque, Fluteless Forming Tap
75% Thread Drill Size: 23.24 mm Thread Pitch: 1.50mm
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Secondary Material Application: Hardened Steel, Nickel, Titanium
Square Size: 14.48mm Primary Material Application ISO Code: H, M, N, P
Class of Fit: 6H Extended Neck: No
Tap Length Standard: DIN Spiral Direction: Neutral
Tap Shank Standard: ANSI Shank Length: 71.60 mm
Material Grade - Machining: 16350 Thread Standard: Metric Fine
Secondary Material Application ISO Code: H, S 65% Thread Drill Size: 23.34mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M24x1.5, Metric Fine, Overall Length 140.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 23.24 mm, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635024121