Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M24x1.50, Plug, TiCN, 0 Flutes

  • Zoro #: G0217539
  • Mfr #: 1635024141
$284.80
  • Tap Material: Cobalt
  • Tap Style: Thread Forming
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1635024141 Specifications

  • Zoro #: G0217539
  • Mfr #: 1635024141
Tap Material: Cobalt Tap Style: Thread Forming
Tap Finish: TiCN Number of Pieces: 1
Item: Thread Forming Tap Number of Flutes: 0
Overall Length: 140.00 mm List Number: 16350
Pitch Diameter Limit: D11 Tap Dimension Type: Metric
Shank Dia.: 19.30 mm Thread Direction: Right Hand
Tap Thread Size: M24x1.50 Tap Thread Type: Metric Fine
Tap Chamfer: Plug Thread Length: 25.00 mm
Tap Grouping: Includes:
Standards: DIN Tap Size: M24
Series: 16350 Cutting Direction - Machining: Right Hand
Package Quantity: Head Style:
Thread Type: Application:
SAE or Metric: Secondary Material Application ISO Code: H, S
Thread Size: M24x1.5 75% Thread Drill Size: 29/32 in
Extended Neck: Yes Shank Length: 71.60 mm
Coolant Fed: Non-Coolant Through Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities
Thread Limit: D11 Tap Shank Standard: ANSI
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel 65% Thread Drill Size: 0.9189 in
Spiral Direction: Neutral Primary Material Application ISO Code: H, M, N, P
Thread Pitch: 1.50mm 55% Thread Drill Size: 0.9228 in
Tap Length Standard: DIN Thread Standard: Metric Fine
Square Size: 14.48mm Secondary Material Application: Hardened Steel, Nickel, Titanium
Material Grade - Machining: 16350 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M24x1.5, Metric Fine, Overall Length 140.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 29/32 in, Thread Limit D11, Tap Length Standard DIN

Reviews of Osg #1635024141