Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M24x2.00, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215420
  • Mfr #: 1615024223
$319.82
  • Overall Length: 140.00 mm
  • List Number: 16150
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1615024223 Specifications

  • Zoro #: G0215420
  • Mfr #: 1615024223
Overall Length: 140.00 mm List Number: 16150
Tap Finish: TiCN Thread Direction: Right Hand
Shank Dia.: 19.30 mm Tap Thread Type: Metric Fine
Thread Length: 30.00 mm Tap Material: Cobalt
Tap Style: Thread Forming Number of Pieces: 1
Tap Chamfer: Bottoming Tap Dimension Type: Metric
Item: Thread Forming Tap Tap Thread Size: M24x2.00
Pitch Diameter Limit: D13 Number of Flutes: 0
Standards: DIN Includes:
Tap Grouping: Tap Size: M24
Cutting Direction - Machining: Right Hand Series: 16150
Application: Package Quantity:
Thread Type: Head Style:
SAE or Metric: Thread Size: M24x2
Spiral Direction: Neutral Shank Length: 71.60 mm
Tap Shank Standard: ANSI Material Grade - Machining: 16150
Thread Standard: Metric Fine Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Pitch: 2.00mm 65% Thread Drill Size: 23.10mm
Tap Length Standard: DIN Primary Material Application ISO Code: H, M, N, P
Coolant Fed: Coolant Through Features: Produces No Chips
Square Size: 14.48mm 55% Thread Drill Size: 23.25mm
Extended Neck: Yes Secondary Material Application ISO Code: H, S
Secondary Material Application: Hardened Steel, Nickel, Titanium 75% Thread Drill Size: 23.00 mm
Thread Limit: D13 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M24x2, Metric Fine, Overall Length 140.00 mm, Cobalt, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 23.00 mm, Thread Limit D13, Tap Length Standard DIN

Reviews of Osg #1615024223