Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M24x3.00, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215518
  • Mfr #: 1615024315
$319.82
  • Number of Pieces: 1
  • Item: Thread Forming Tap
  • Tap Material: Cobalt
See full product details
This item ships free.

Osg #1615024315 Specifications

  • Zoro #: G0215518
  • Mfr #: 1615024315
Number of Pieces: 1 Item: Thread Forming Tap
Tap Material: Cobalt Tap Finish: TiCN
List Number: 16150 Tap Chamfer: Bottoming
Tap Thread Size: M24x3.00 Pitch Diameter Limit: D15
Tap Dimension Type: Metric Thread Length: 30.00 mm
Thread Direction: Right Hand Overall Length: 160.00 mm
Number of Flutes: 0 Tap Style: Thread Forming
Shank Dia.: 19.30 mm Tap Thread Type: Metric Coarse
Includes: Standards: DIN
Tap Grouping: Tap Size: M24
Series: 16150 Cutting Direction - Machining: Right Hand
SAE or Metric: Thread Type:
Package Quantity: Head Style:
Application: 65% Thread Drill Size: 57/64 in
Thread Pitch: 3.00mm Thread Size: M24x3
55% Thread Drill Size: 22.80mm Coolant Fed: Coolant Through
Secondary Material Application: Hardened Steel, Nickel, Titanium Primary Material Application ISO Code: H, M, N, P
Extended Neck: Yes Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code: H, S 75% Thread Drill Size: 22.50 mm
Features: Produces No Chips Tap Shank Standard: ANSI
Tap Length Standard: DIN Square Size: 14.48mm
Spiral Direction: Neutral Material Grade - Machining: 16150
Shank Length: 91.60 mm Thread Limit: D15
Thread Standard: Metric Coarse Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M24x3, Metric Coarse, Overall Length 160.00 mm, Cobalt, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 22.50 mm, Thread Limit D15, Tap Length Standard DIN

Reviews of Osg #1615024315