Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M24x3.00, Plug, TiCN, 0 Flutes

  • Zoro #: G0215457
  • Mfr #: 1615024349
$319.82
  • Tap Material: Cobalt
  • Overall Length: 160.00 mm
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1615024349 Specifications

  • Zoro #: G0215457
  • Mfr #: 1615024349
Tap Material: Cobalt Overall Length: 160.00 mm
Tap Finish: TiCN Tap Thread Type: Metric Coarse
Tap Chamfer: Plug List Number: 16150
Number of Flutes: 0 Pitch Diameter Limit: D9
Tap Style: Thread Forming Number of Pieces: 1
Item: Thread Forming Tap Shank Dia.: 19.30 mm
Tap Dimension Type: Metric Thread Direction: Right Hand
Thread Length: 30.00 mm Tap Thread Size: M24x3.00
Tap Grouping: Includes:
Standards: DIN Tap Size: M24
Series: 16150 Cutting Direction - Machining: Right Hand
Application: Head Style:
Thread Type: Package Quantity:
SAE or Metric: Coolant Fed: Coolant Through
75% Thread Drill Size: 22.50 mm 65% Thread Drill Size: 57/64 in
Primary Material Application ISO Code: H, M, N, P Extended Neck: Yes
Thread Size: M24x3 Tap Shank Standard: ANSI
Thread Limit: D9 Square Size: 14.48mm
Thread Standard: Metric Coarse Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Material Grade - Machining: 16150 Secondary Material Application ISO Code: H, S
Secondary Material Application: Hardened Steel, Nickel, Titanium Tap Length Standard: DIN
Spiral Direction: Neutral Features: Produces No Chips
Thread Pitch: 3.00mm 55% Thread Drill Size: 22.80mm
Shank Length: 91.60 mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M24x3, Metric Coarse, Overall Length 160.00 mm, Cobalt, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 22.50 mm, Thread Limit D9, Tap Length Standard DIN

Reviews of Osg #1615024349