Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M24x3.00, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0217469
  • Mfr #: 1635024315
$284.80
  • Shank Dia.: 19.30 mm
  • List Number: 16350
  • Tap Thread Type: Metric Coarse
See full product details
This item ships free.

Osg #1635024315 Specifications

  • Zoro #: G0217469
  • Mfr #: 1635024315
Shank Dia.: 19.30 mm List Number: 16350
Tap Thread Type: Metric Coarse Overall Length: 160.00 mm
Thread Length: 30.00 mm Tap Finish: TiCN
Tap Style: Thread Forming Thread Direction: Right Hand
Number of Flutes: 0 Tap Chamfer: Bottoming
Tap Dimension Type: Metric Pitch Diameter Limit: D7
Item: Thread Forming Tap Tap Thread Size: M24x3.00
Tap Material: Cobalt Number of Pieces: 1
Standards: DIN Includes:
Tap Grouping: Tap Size: M24
Series: 16350 Cutting Direction - Machining: Right Hand
Package Quantity: Thread Type:
Application: SAE or Metric:
Head Style: Thread Pitch: 3.00mm
Thread Size: M24x3 Tap Length Standard: DIN
Square Size: 14.48mm Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities
Thread Standard: Metric Coarse Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
75% Thread Drill Size: 27/32 in Primary Material Application ISO Code: H, M, N, P
55% Thread Drill Size: 55/64 in Secondary Material Application ISO Code: H, S
65% Thread Drill Size: 27/32 in Thread Limit: D15
Coolant Fed: Non-Coolant Through Spiral Direction: Neutral
Secondary Material Application: Hardened Steel, Nickel, Titanium Tap Shank Standard: ANSI
Material Grade - Machining: 16350 Shank Length: 91.60 mm
Extended Neck: Yes Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M24x3, Metric Coarse, Overall Length 160.00 mm, Cobalt, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 27/32 in, Thread Limit D15, Tap Length Standard DIN

Reviews of Osg #1635024315