Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M24x3.00, Semi-Bottoming, Modified Bottoming

  • Zoro #: G0217511
  • Mfr #: 1635024325
$284.80
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
  • Tap Style: Thread Forming
  • Tap Thread Type: Metric Coarse
See full product details
This item ships free.

Osg #1635024325 Specifications

  • Zoro #: G0217511
  • Mfr #: 1635024325
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Style: Thread Forming
Tap Thread Type: Metric Coarse List Number: 16350
Shank Dia.: 19.30 mm Tap Dimension Type: Metric
Tap Finish: TiCN Tap Thread Size: M24x3.00
Thread Length: 30.00 mm Item: Thread Forming Tap
Pitch Diameter Limit: D7 Overall Length: 160.00 mm
Number of Flutes: 0 Number of Pieces: 1
Tap Material: Cobalt Thread Direction: Right Hand
Tap Grouping: Standards: DIN
Includes: Tap Size: M24
Series: 16350 Cutting Direction - Machining: Right Hand
Application: Package Quantity:
SAE or Metric: Thread Type:
Head Style: Primary Material Application ISO Code: H, M, N, P
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Thread Limit: D15
Secondary Material Application ISO Code: H, S Tap Shank Standard: ANSI
Spiral Direction: Neutral Material Grade - Machining: 16350
Thread Pitch: 3.00mm Thread Size: M24x3
Secondary Material Application: Hardened Steel, Nickel, Titanium Tap Length Standard: DIN
Square Size: 14.48mm Extended Neck: Yes
Thread Standard: Metric Coarse 65% Thread Drill Size: 27/32 in
Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities Coolant Fed: Non-Coolant Through
55% Thread Drill Size: 55/64 in Shank Length: 91.60 mm
75% Thread Drill Size: 27/32 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M24x3, Metric Coarse, Overall Length 160.00 mm, Cobalt, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 27/32 in, Thread Limit D15, Tap Length Standard DIN

Reviews of Osg #1635024325