Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M24x3.00, Plug, TiCN, 0 Flutes

  • Zoro #: G0217487
  • Mfr #: 1635024345
$284.80
  • Item: Thread Forming Tap
  • Number of Flutes: 0
  • Shank Dia.: 19.30 mm
See full product details
This item ships free.

Osg #1635024345 Specifications

  • Zoro #: G0217487
  • Mfr #: 1635024345
Item: Thread Forming Tap Number of Flutes: 0
Shank Dia.: 19.30 mm Tap Finish: TiCN
Tap Material: Cobalt Pitch Diameter Limit: D7
Tap Style: Thread Forming Tap Thread Size: M24x3.00
Tap Dimension Type: Metric Thread Direction: Right Hand
Tap Thread Type: Metric Coarse Tap Chamfer: Plug
Thread Length: 30.00 mm Number of Pieces: 1
List Number: 16350 Overall Length: 160.00 mm
Includes: Tap Grouping:
Standards: DIN Tap Size: M24
Series: 16350 Cutting Direction - Machining: Right Hand
Application: Thread Type:
SAE or Metric: Head Style:
Package Quantity: Tap Length Standard: DIN
65% Thread Drill Size: 27/32 in Coolant Fed: Non-Coolant Through
Secondary Material Application: Hardened Steel, Nickel, Titanium Material Grade - Machining: 16350
Secondary Material Application ISO Code: H, S Primary Material Application ISO Code: H, M, N, P
Thread Pitch: 3.00mm Extended Neck: Yes
Thread Standard: Metric Coarse Square Size: 14.48mm
Spiral Direction: Neutral Thread Size: M24x3
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel 75% Thread Drill Size: 27/32 in
Tap Shank Standard: ANSI 55% Thread Drill Size: 55/64 in
Shank Length: 91.60 mm Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities
Thread Limit: D15 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M24x3, Metric Coarse, Overall Length 160.00 mm, Cobalt, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 27/32 in, Thread Limit D15, Tap Length Standard DIN

Reviews of Osg #1635024345