Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M2.5x0.45, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0219112
  • Mfr #: 1410100806
$21.21
  • Tap Dimension Type: Metric
  • Number of Pieces: 1
  • Tap Finish: TiCN
See full product details
Orders over $75 ship free.

Osg #1410100806 Specifications

  • Zoro #: G0219112
  • Mfr #: 1410100806
Tap Dimension Type: Metric Number of Pieces: 1
Tap Finish: TiCN Tap Thread Type: Metric Coarse
Thread Length: 12.80 mm Tap Thread Size: M2.5x0.45
Thread Direction: Right Hand Tap Chamfer: Bottoming
Overall Length: 46.00 mm Item: Thread Forming Tap
Tap Material: Cobalt Number of Flutes: 0
Tap Style: Thread Forming List Number: 14101
Pitch Diameter Limit: D3 Shank Dia.: 3.58 mm
Tap Size: M2.5 Cutting Direction - Machining: Right Hand
Series: 14101 65% Thread Drill Size: 2.30mm
Spiral Direction: Neutral Thread Size: M2.5x0.45
Primary Material Application: Aluminum, Steel Thread Limit: D3
Material Grade - Machining: 14101 Square Size: 2.79mm
Thread Standard: Metric Coarse Thread Pitch: 0.45mm
55% Thread Drill Size: 2.27mm 75% Thread Drill Size: 2.33 mm
Shank Length: 32.20 mm Primary Material Application ISO Code: N, P
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M2.5x0.45, Metric Coarse, Overall Length 46.00 mm, Cobalt, TiCN, Right Hand, Thread Length 12.80 mm, 75 Percent Thread Drill Size 2.33 mm, Thread Limit D3

Reviews of Osg #1410100806