Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M2.6x0.45, Plug, TiCN, 0 Flutes

  • Zoro #: G0216653
  • Mfr #: 1635026445
$38.75
  • List Number: 16350
  • Tap Dimension Type: Metric
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Osg #1635026445 Specifications

  • Zoro #: G0216653
  • Mfr #: 1635026445
List Number: 16350 Tap Dimension Type: Metric
Number of Pieces: 1 Tap Chamfer: Plug
Tap Thread Type: Metric Coarse Overall Length: 50.00 mm
Item: Thread Forming Tap Tap Material: Cobalt
Shank Dia.: 3.58 mm Tap Thread Size: M2.6x0.45
Pitch Diameter Limit: D5 Thread Length: 9.00 mm
Thread Direction: Right Hand Tap Finish: TiCN
Tap Style: Thread Forming Number of Flutes: 0
Standards: DIN Tap Size: M2.5
Series: 16350 Cutting Direction - Machining: Right Hand
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Extended Neck: Yes
Tap Shank Standard: ANSI Secondary Material Application ISO Code: H, S
Shank Length: 39.30 mm Secondary Material Application: Hardened Steel, Nickel, Titanium
Thread Pitch: 0.45mm Material Grade - Machining: 16350
Thread Limit: D5 Tap Length Standard: DIN
Primary Material Application ISO Code: H, M, N, P 75% Thread Drill Size: 3/32 in
Thread Standard: Metric Coarse Coolant Fed: Non-Coolant Through
Spiral Direction: Neutral Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities
Thread Size: M2.6x0.45 Square Size: 2.79mm
55% Thread Drill Size: 0.0966 in 65% Thread Drill Size: 0.0957 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M2.6x0.45, Metric Coarse, Overall Length 50.00 mm, Cobalt, TiCN, Right Hand, Thread Length 9.00 mm, 75 Percent Thread Drill Size 3/32 in, Thread Limit D5, Tap Length Standard DIN

Reviews of Osg #1635026445