Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M27x3.00, Semi-Bottoming, Modified Bottoming

  • Zoro #: G0215350
  • Mfr #: 1615027309
$389.86
  • Tap Style: Thread Forming
  • Thread Direction: Right Hand
  • Thread Length: 18.00 mm
See full product details
This item ships free.

Osg #1615027309 Specifications

  • Zoro #: G0215350
  • Mfr #: 1615027309
Tap Style: Thread Forming Thread Direction: Right Hand
Thread Length: 18.00 mm Item: Thread Forming Tap
Tap Chamfer: Semi-Bottoming, Modified Bottoming Number of Pieces: 1
Tap Finish: TiCN Tap Thread Type: Metric Coarse
List Number: 16150 Overall Length: 160.00 mm
Shank Dia.: 22.75 mm Tap Material: Cobalt
Tap Thread Size: M27x3.00 Pitch Diameter Limit: D15
Tap Dimension Type: Metric Number of Flutes: 0
Tap Grouping: Includes:
Standards: DIN Tap Size: M27
Cutting Direction - Machining: Right Hand Series: 16150
Package Quantity: Thread Type:
SAE or Metric: Application:
Head Style: Secondary Material Application ISO Code: H, S
Thread Size: M27x3 Extended Neck: Yes
Tap Shank Standard: ANSI Thread Pitch: 3.00mm
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Shank Length: 96.00 mm
Square Size: 17.07mm Coolant Fed: Coolant Through
Tap Length Standard: DIN Thread Limit: D15
Thread Standard: Metric Coarse Spiral Direction: Neutral
Primary Material Application ISO Code: H, M, N, P Material Grade - Machining: 16150
Features: Produces No Chips Secondary Material Application: Hardened Steel, Nickel, Titanium
75% Thread Drill Size: 61/64 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M27x3, Metric Coarse, Overall Length 160.00 mm, Cobalt, TiCN, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 61/64 in, Thread Limit D15, Tap Length Standard DIN

Reviews of Osg #1615027309