Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M2x0.40, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0219079
  • Mfr #: 1410100406
$21.21
  • Tap Thread Size: M2x0.40
  • Tap Style: Thread Forming
  • Tap Finish: TiCN
See full product details
Orders over $75 ship free.

Osg #1410100406 Specifications

  • Zoro #: G0219079
  • Mfr #: 1410100406
Tap Thread Size: M2x0.40 Tap Style: Thread Forming
Tap Finish: TiCN Tap Material: Cobalt
Overall Length: 44.30 mm Shank Dia.: 3.58 mm
Number of Pieces: 1 Thread Direction: Right Hand
Number of Flutes: 0 Thread Length: 11.10 mm
Tap Chamfer: Bottoming Pitch Diameter Limit: D3
Tap Dimension Type: Metric Item: Thread Forming Tap
Tap Thread Type: Metric Coarse List Number: 14101
Standards: Includes:
Tap Grouping: Tap Size: M2
Cutting Direction - Machining: Right Hand Series: 14101
Thread Type: Head Style:
SAE or Metric: Package Quantity:
Application: Thread Pitch: 0.40mm
Shank Length: 32.20 mm Primary Material Application ISO Code: N, P
75% Thread Drill Size: #49 Spiral Direction: Neutral
Material Grade - Machining: 14101 Primary Material Application: Aluminum, Steel
Square Size: 2.79mm Thread Limit: D3
65% Thread Drill Size: 1.82mm 55% Thread Drill Size: 1.79mm
Thread Standard: Metric Coarse Thread Size: M2x0.4
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M2x0.4, Metric Coarse, Overall Length 44.30 mm, Cobalt, TiCN, Right Hand, Thread Length 11.10 mm, 75 Percent Thread Drill Size #49, Thread Limit D3

Reviews of Osg #1410100406