Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M2x0.40, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216723
  • Mfr #: 1635024155
$45.01
  • Number of Flutes: 0
  • Pitch Diameter Limit: D5
  • Tap Thread Type: Metric Coarse
See full product details
Orders over $75 ship free.

Osg #1635024155 Specifications

  • Zoro #: G0216723
  • Mfr #: 1635024155
Number of Flutes: 0 Pitch Diameter Limit: D5
Tap Thread Type: Metric Coarse Tap Material: Cobalt
Item: Thread Forming Tap Thread Direction: Right Hand
Thread Length: 8.00 mm Overall Length: 45.00 mm
Tap Dimension Type: Metric Number of Pieces: 1
Shank Dia.: 3.58 mm Tap Chamfer: Bottoming
Tap Finish: TiCN Tap Thread Size: M2x0.40
List Number: 16350 Tap Style: Thread Forming
Standards: DIN Includes:
Tap Grouping: Tap Size: M2
Series: 16350 Cutting Direction - Machining: Right Hand
Application: Head Style:
SAE or Metric: Package Quantity:
Thread Type: Coolant Fed: Non-Coolant Through
Spiral Direction: Neutral Thread Limit: D5
Extended Neck: Yes Shank Length: 35.90 mm
Secondary Material Application: Hardened Steel, Nickel, Titanium 55% Thread Drill Size: #51
Thread Standard: Metric Coarse Square Size: 2.79mm
Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities 75% Thread Drill Size: 1.65 mm
Material Grade - Machining: 16350 Thread Pitch: 0.40mm
Secondary Material Application ISO Code: H, S Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Size: M2x0.4 65% Thread Drill Size: 1.65mm
Tap Length Standard: DIN Tap Shank Standard: ANSI
Primary Material Application ISO Code: H, M, N, P Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M2x0.4, Metric Coarse, Overall Length 45.00 mm, Cobalt, TiCN, Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 1.65 mm, Thread Limit D5, Tap Length Standard DIN

Reviews of Osg #1635024155