Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M30x3.50, Semi-Bottoming, Modified Bottoming

  • Zoro #: G0217520
  • Mfr #: 1635030350
$407.88
  • Thread Direction: Right Hand
  • Tap Finish: TiCN
  • Thread Length: 21.00 mm
See full product details
This item ships free.

Osg #1635030350 Specifications

  • Zoro #: G0217520
  • Mfr #: 1635030350
Thread Direction: Right Hand Tap Finish: TiCN
Thread Length: 21.00 mm Tap Thread Size: M30x3.50
Tap Thread Type: Metric Coarse List Number: 16350
Tap Material: Cobalt Tap Style: Thread Forming
Tap Chamfer: Semi-Bottoming, Modified Bottoming Shank Dia.: 22.93 mm
Number of Flutes: 0 Item: Thread Forming Tap
Pitch Diameter Limit: D15 Tap Dimension Type: Metric
Overall Length: 180.00 mm Number of Pieces: 1
Standards: DIN Tap Size: M30
Series: 16350 Cutting Direction - Machining: Right Hand
Secondary Material Application: Hardened Steel, Nickel, Titanium Spiral Direction: Neutral
75% Thread Drill Size: 1 1/16 in Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities
Extended Neck: Yes Thread Pitch: 3.50mm
Square Size: 19.46mm Coolant Fed: Non-Coolant Through
Tap Length Standard: DIN Secondary Material Application ISO Code: H, S
65% Thread Drill Size: 1.0646 in Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code: H, M, N, P Thread Standard: Metric Coarse
Thread Limit: D15 Tap Shank Standard: ANSI
Thread Size: M30x3.5 Shank Length: 108.00 mm
Material Grade - Machining: 16350 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M30x3.5, Metric Coarse, Overall Length 180.00 mm, Cobalt, TiCN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 1 1/16 in, Thread Limit D15, Tap Length Standard DIN

Reviews of Osg #1635030350