Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M33x3.50, Semi-Bottoming, Modified Bottoming

  • Zoro #: G0215472
  • Mfr #: 1615033350
$651.99
  • List Number: 16150
  • Number of Flutes: 0
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
See full product details
This item ships free.

Osg #1615033350 Specifications

  • Zoro #: G0215472
  • Mfr #: 1615033350
List Number: 16150 Number of Flutes: 0
Tap Chamfer: Semi-Bottoming, Modified Bottoming Shank Dia.: 28.14 mm
Pitch Diameter Limit: D16 Tap Thread Size: M33x3.50
Overall Length: 180.00 mm Number of Pieces: 1
Item: Thread Forming Tap Thread Direction: Right Hand
Tap Style: Thread Forming Tap Dimension Type: Metric
Tap Finish: TiCN Tap Thread Type: Metric Coarse
Thread Length: 21.00 mm Tap Material: Cobalt
Standards: DIN Includes:
Tap Grouping: Tap Size: M33
Cutting Direction - Machining: Right Hand Series: 16150
Application: SAE or Metric:
Package Quantity: Head Style:
Thread Type: Thread Size: M33x3.5
Features: Produces No Chips Secondary Material Application ISO Code: H, S
Coolant Fed: Coolant Through Primary Material Application ISO Code: H, M, N, P
Extended Neck: Yes Thread Limit: D16
Tap Length Standard: DIN Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Square Size: 21.11mm Tap Shank Standard: ANSI
Shank Length: 108.00 mm Thread Standard: Metric Coarse
Secondary Material Application: Hardened Steel, Nickel, Titanium Material Grade - Machining: 16150
Thread Pitch: 3.50mm Spiral Direction: Neutral
75% Thread Drill Size: 1 11/64 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M33x3.5, Metric Coarse, Overall Length 180.00 mm, Cobalt, TiCN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 1 11/64 in, Thread Limit D16, Tap Length Standard DIN

Reviews of Osg #1615033350