Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M3.5x0.60, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216839
  • Mfr #: 1635035616
$41.41
  • Tap Dimension Type: Metric
  • Item: Thread Forming Tap
  • Thread Length: 7.00 mm
See full product details
Orders over $75 ship free.

Osg #1635035616 Specifications

  • Zoro #: G0216839
  • Mfr #: 1635035616
Tap Dimension Type: Metric Item: Thread Forming Tap
Thread Length: 7.00 mm Tap Chamfer: Bottoming
Number of Pieces: 1 Number of Flutes: 0
Tap Finish: TiCN Overall Length: 56.00 mm
Thread Direction: Right Hand Tap Thread Type: Metric Coarse
Tap Thread Size: M3.5x0.60 Tap Style: Thread Forming
List Number: 16350 Pitch Diameter Limit: D6
Tap Material: Cobalt Shank Dia.: 3.58 mm
Standards: DIN Tap Size: M3.5
Series: 16350 Cutting Direction - Machining: Right Hand
Spiral Direction: Neutral Thread Pitch: 0.60mm
Tap Shank Standard: ANSI 55% Thread Drill Size: #31
Secondary Material Application ISO Code: H, S Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Coolant Fed: Non-Coolant Through Shank Length: 35.70 mm
Tap Length Standard: DIN Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities
Thread Standard: Metric Coarse Thread Limit: D6
Material Grade - Machining: 16350 65% Thread Drill Size: 3.00mm
Thread Size: M3.5x0.6 Square Size: 2.79mm
Secondary Material Application: Hardened Steel, Nickel, Titanium Extended Neck: Yes
75% Thread Drill Size: 3.00 mm Primary Material Application ISO Code: H, M, N, P
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M3.5x0.6, Metric Coarse, Overall Length 56.00 mm, Cobalt, TiCN, Right Hand, Thread Length 7.00 mm, 75 Percent Thread Drill Size 3.00 mm, Thread Limit D6, Tap Length Standard DIN

Reviews of Osg #1635035616