Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M36x4.00, Semi-Bottoming, Modified Bottoming

  • Zoro #: G0215649
  • Mfr #: 1615036411
$792.07
  • Thread Direction: Right Hand
  • Tap Finish: TiCN
  • Tap Thread Size: M36x4.00
See full product details
This item ships free.

Osg #1615036411 Specifications

  • Zoro #: G0215649
  • Mfr #: 1615036411
Thread Direction: Right Hand Tap Finish: TiCN
Tap Thread Size: M36x4.00 List Number: 16150
Overall Length: 200.00 mm Shank Dia.: 31.31 mm
Tap Thread Type: Metric Coarse Tap Style: Thread Forming
Thread Length: 24.00 mm Pitch Diameter Limit: D17
Tap Dimension Type: Metric Number of Flutes: 0
Number of Pieces: 1 Tap Material: Cobalt
Item: Thread Forming Tap Tap Chamfer: Semi-Bottoming, Modified Bottoming
Standards: DIN Tap Size: M36
Series: 16150 Cutting Direction - Machining: Right Hand
Spiral Direction: Neutral Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Shank Length: 120.00 mm Coolant Fed: Coolant Through
Extended Neck: Yes Thread Pitch: 4.00mm
Square Size: 23.50mm Thread Standard: Metric Coarse
Secondary Material Application ISO Code: H, S Primary Material Application ISO Code: H, M, N, P
Secondary Material Application: Hardened Steel, Nickel, Titanium Features: Produces No Chips
Material Grade - Machining: 16150 Thread Size: M36x4
Thread Limit: D17 Tap Shank Standard: ANSI
Tap Length Standard: DIN 75% Thread Drill Size: 1 11/64 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M36x4, Metric Coarse, Overall Length 200.00 mm, Cobalt, TiCN, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 1 11/64 in, Thread Limit D17, Tap Length Standard DIN

Reviews of Osg #1615036411