Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M3x0.35, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216741
  • Mfr #: 1635033515
$38.75
  • Tap Thread Size: M3x0.35
  • Tap Chamfer: Bottoming
  • Number of Flutes: 0
See full product details
Orders over $75 ship free.

Osg #1635033515 Specifications

  • Zoro #: G0216741
  • Mfr #: 1635033515
Tap Thread Size: M3x0.35 Tap Chamfer: Bottoming
Number of Flutes: 0 Tap Finish: TiCN
Tap Dimension Type: Metric Thread Length: 6.00 mm
Tap Material: Cobalt Overall Length: 56.00 mm
Thread Direction: Right Hand Item: Thread Forming Tap
Tap Thread Type: Metric Fine Tap Style: Thread Forming
Pitch Diameter Limit: D5 Number of Pieces: 1
List Number: 16350 Shank Dia.: 3.58 mm
Standards: DIN Tap Size: M3
Cutting Direction - Machining: Right Hand Series: 16350
55% Thread Drill Size: 2.75mm 65% Thread Drill Size: 2.70mm
Thread Limit: D5 Thread Pitch: 0.35mm
Coolant Fed: Non-Coolant Through Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction: Neutral Thread Size: M3x0.35
Tap Shank Standard: ANSI Extended Neck: Yes
Square Size: 2.79mm Tap Length Standard: DIN
Secondary Material Application: Hardened Steel, Nickel, Titanium Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities
Material Grade - Machining: 16350 Primary Material Application ISO Code: H, M, N, P
Shank Length: 37.90 mm Secondary Material Application ISO Code: H, S
75% Thread Drill Size: 2.70 mm Thread Standard: Metric Fine
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M3x0.35, Metric Fine, Overall Length 56.00 mm, Cobalt, TiCN, Right Hand, Thread Length 6.00 mm, 75 Percent Thread Drill Size 2.70 mm, Thread Limit D5, Tap Length Standard DIN

Reviews of Osg #1635033515