Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M3x0.35, Plug, TiCN, 0 Flutes

  • Zoro #: G0216769
  • Mfr #: 1635033545
$43.47
  • List Number: 16350
  • Thread Direction: Right Hand
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Osg #1635033545 Specifications

  • Zoro #: G0216769
  • Mfr #: 1635033545
List Number: 16350 Thread Direction: Right Hand
Number of Pieces: 1 Item: Thread Forming Tap
Overall Length: 56.00 mm Tap Chamfer: Plug
Tap Finish: TiCN Shank Dia.: 3.58 mm
Tap Thread Type: Metric Fine Pitch Diameter Limit: D5
Thread Length: 6.00 mm Tap Material: Cobalt
Tap Style: Thread Forming Number of Flutes: 0
Tap Dimension Type: Metric Tap Thread Size: M3x0.35
Includes: Tap Grouping:
Standards: DIN Tap Size: M3
Cutting Direction - Machining: Right Hand Series: 16350
Head Style: Package Quantity:
Application: Thread Type:
SAE or Metric: Coolant Fed: Non-Coolant Through
55% Thread Drill Size: 2.75mm Material Grade - Machining: 16350
Spiral Direction: Neutral Tap Length Standard: DIN
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Extended Neck: Yes
Shank Length: 37.90 mm Thread Limit: D5
Secondary Material Application ISO Code: H, S Thread Size: M3x0.35
Thread Standard: Metric Fine Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities
Secondary Material Application: Hardened Steel, Nickel, Titanium 75% Thread Drill Size: 2.70 mm
Primary Material Application ISO Code: H, M, N, P Thread Pitch: 0.35mm
65% Thread Drill Size: 2.70mm Square Size: 2.79mm
Tap Shank Standard: ANSI Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M3x0.35, Metric Fine, Overall Length 56.00 mm, Cobalt, TiCN, Right Hand, Thread Length 6.00 mm, 75 Percent Thread Drill Size 2.70 mm, Thread Limit D5, Tap Length Standard DIN

Reviews of Osg #1635033545