Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M3x0.50, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0219097
  • Mfr #: 1410101406
$16.76
  • Thread Direction: Right Hand
  • Tap Style: Thread Forming
  • Pitch Diameter Limit: D3
See full product details
Orders over $75 ship free.

Osg #1410101406 Specifications

  • Zoro #: G0219097
  • Mfr #: 1410101406
Thread Direction: Right Hand Tap Style: Thread Forming
Pitch Diameter Limit: D3 List Number: 14101
Thread Length: 6.20 mm Shank Dia.: 3.58 mm
Overall Length: 49.20 mm Tap Thread Type: Metric Coarse
Tap Material: Cobalt Tap Chamfer: Bottoming
Item: Thread Forming Tap Tap Thread Size: M3x0.50
Tap Dimension Type: Metric Number of Flutes: 0
Tap Finish: TiCN Number of Pieces: 1
Standards: Tap Grouping:
Includes: Tap Size: M3
Cutting Direction - Machining: Right Hand Series: 14101
SAE or Metric: Application:
Head Style: Package Quantity:
Thread Type: Thread Standard: Metric Coarse
Thread Limit: D3 Primary Material Application: Aluminum, Steel
Primary Material Application ISO Code: N, P Square Size: 2.79mm
Shank Length: 33.20 mm Thread Pitch: 0.50mm
65% Thread Drill Size: 7/64 in Thread Size: M3x0.5
55% Thread Drill Size: 2.75mm 75% Thread Drill Size: 2.80 mm
Spiral Direction: Neutral Material Grade - Machining: 14101
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.20 mm, Cobalt, TiCN, Right Hand, Thread Length 6.20 mm, 75 Percent Thread Drill Size 2.80 mm, Thread Limit D3

Reviews of Osg #1410101406