Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M3x0.50, Plug, Bright (Uncoated), 0 Flutes

  • Zoro #: G0219103
  • Mfr #: 1410110700
$14.88
  • Tap Finish: Bright (Uncoated)
  • Number of Flutes: 0
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Osg #1410110700 Specifications

  • Zoro #: G0219103
  • Mfr #: 1410110700
Tap Finish: Bright (Uncoated) Number of Flutes: 0
Thread Direction: Right Hand Overall Length: 49.00 mm
Number of Pieces: 1 Shank Dia.: 3.58 mm
Tap Thread Type: Metric Coarse Tap Style: Thread Forming
Thread Length: 6.00 mm Tap Dimension Type: Metric
Tap Material: Cobalt Pitch Diameter Limit: D5
List Number: 14101 Item: Thread Forming Tap
Tap Thread Size: M3x0.50 Tap Chamfer: Plug
Includes: Standards: ANSI
Tap Grouping: Tap Size: M3
Cutting Direction - Machining: Right Hand Series: 14101
Head Style: Application:
Package Quantity: SAE or Metric:
Thread Type: Thread Size: M3x0.5
Coolant Fed: Non-Coolant Through Secondary Material Application: Hardened Steel, Stainless Steel, Steel
Thread Pitch: 0.50mm Secondary Material Application ISO Code: H, M, P
Primary Material Application: Aluminum, Brass, Bronze, Copper, Steel Features: Forming Tap, For a Wide Range of Materials
Thread Limit: D5 55% Thread Drill Size: 2.80mm
Extended Neck: No Primary Material Application ISO Code: N, P
Spiral Direction: Neutral Thread Standard: Metric Coarse
75% Thread Drill Size: 2.75 mm Shank Length: 33.00 mm
65% Thread Drill Size: 7/64 in Square Size: 2.79mm
Material Grade - Machining: 14101 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 6.00 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D5

Reviews of Osg #1410110700