Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M3x0.50, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216671
  • Mfr #: 1635030515
$38.75
  • Number of Flutes: 0
  • Tap Thread Type: Metric Coarse
  • Tap Dimension Type: Metric
See full product details
Orders over $75 ship free.

Osg #1635030515 Specifications

  • Zoro #: G0216671
  • Mfr #: 1635030515
Number of Flutes: 0 Tap Thread Type: Metric Coarse
Tap Dimension Type: Metric Tap Finish: TiCN
Tap Chamfer: Bottoming Thread Direction: Right Hand
Shank Dia.: 3.58 mm Thread Length: 6.00 mm
Number of Pieces: 1 List Number: 16350
Tap Material: Cobalt Item: Thread Forming Tap
Pitch Diameter Limit: D5 Overall Length: 56.00 mm
Tap Thread Size: M3x0.50 Tap Style: Thread Forming
Standards: DIN Includes:
Tap Grouping: Tap Size: M3
Series: 16350 Cutting Direction - Machining: Right Hand
Thread Type: Head Style:
SAE or Metric: Package Quantity:
Application: Thread Pitch: 0.50mm
Secondary Material Application: Hardened Steel, Nickel, Titanium Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
75% Thread Drill Size: #38 Material Grade - Machining: 16350
65% Thread Drill Size: #38 Square Size: 2.79mm
Spiral Direction: Neutral Thread Standard: Metric Coarse
55% Thread Drill Size: #37 Extended Neck: Yes
Thread Limit: D5 Tap Length Standard: DIN
Secondary Material Application ISO Code: H, S Shank Length: 37.80 mm
Coolant Fed: Non-Coolant Through Thread Size: M3x0.5
Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities Tap Shank Standard: ANSI
Primary Material Application ISO Code: H, M, N, P Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 56.00 mm, Cobalt, TiCN, Right Hand, Thread Length 6.00 mm, 75 Percent Thread Drill Size #38, Thread Limit D5, Tap Length Standard DIN

Reviews of Osg #1635030515